Adaptor 3/8″ Inside square 3/8″

Article no.: 02470024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product adapter

Identification numbers & Classifications

Article number 02470024
EAN / GTIN 4018754136391
Manufacturer number 02470024
L-Number L60010 2622

Description

Description:

  • SAE AS 954-E.
  • HPQ® high-performance steel, burnished
  • Caution! Modified torque wrench settings

Feature:

  • d1: 14,9 mm
  • d2: 19 mm
  • Height mm (h1): 8 mm
  • Height mm (h2): 11 mm
  • S: 50,8 mm
  • Square drive [inch]: 3/8 ″
  • Weight: 41 g
  • Width across flats [inch]: 3/8 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart