3/8″ Socket size 7/16″ L.54mm

Article no.: 02420028
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 02420028
    EAN / GTIN 4018754004324
    Manufacturer number 02420028
    L-Number L60010 806

    Description

    Description:

    • long
    • ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E.
    • HPQ® high performance steel, chrome-plated.

    Feature:

    • d1: 15,7 mm
    • d2: 16,5 mm
    • d3: 10 mm
    • Height mm (h): 17 mm
    • Length [mm): 54 mm
    • Output profile: Double hexagon AS-drive
    • Square drive inside (inch): 3/8″
    • t1: 20 mm
    • t2: 40,7 mm
    • Weight: 53 g
    • Width across flats [inch]: 7/16 ″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart