3/8″ VDE screwdriver socket L.67mm

Article no.: 02390025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 02390025
EAN / GTIN 4018754253609
Manufacturer number 02390025
L-Number L60010 5924

Description

Description:

  • For internal TORX® screws
  • Chrome alloy steel, chrome-plated.
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • d: 22,8 mm
  • Length [mm): 67 mm
  • Output profile: TORX®
  • Size Output profile: T25
  • Square drive inside (inch): 3/8″
  • Weight: 52 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart