Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 1000x500mm

Article no.: 0237521
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 1,000 mm
Measurement technology analog
Type of product Workshop calipers

Identification & Classification

Article number 0237521
EAN / GTIN 4029713202910
Manufacturer number 0237521
L-Number L40510 230
Manufacturer Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0237 231)
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 1000x500mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 1000
  • Error Limit (mm): 0.24 mm
  • Error Limit (µm): 240 µm
  • Measuring jaw length (mm): 500 mm

Standard:

Factory standard

Services & product advisors

Direct purchase
To shopping cart