Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 800x150mm

Article no.: 0237514
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0237514
EAN / GTIN 4029713202842
Manufacturer number 0237514

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm** and 50 mm (0236 230)
  • High-precision laser graduation on vernier and scale
  • 3000 mm = Factory Standard

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 800x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 800
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm
  • Measuring jaw length (mm): 150 mm

Standard:

ISO 13385

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart