Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 500x150mm

Article no.: 0237508
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 500 mm
Jaw length 150 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 0237508
EAN / GTIN 4029713202781
Manufacturer number 0237508

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Fine adjustment
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm** and 50 mm (0236 230)
  • High-precision laser graduation on vernier and scale
  • 3000 mm = Factory Standard

Description:

Workshop caliper ss chr wo. kni-po w fa 1/10-1/20 500x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.07 mm
  • Error Limit (µm): 70 µm
  • Measuring jaw length (mm): 150 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart