Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 1500x300mm

Article no.: 0236525
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 1,500 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 0236525
EAN / GTIN 4029713202286
Manufacturer number 0236525
L-Number L40510 127

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Low-set master scale
  • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0236 231)
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 1500x300mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 1500
  • Error Limit (mm): 0.36 mm
  • Error Limit (µm): 340 µm
  • Measuring jaw length (mm): 300 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart