Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 500x250mm

Article no.: 0236510
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0236510
    EAN / GTIN 4029713202149
    Manufacturer number 0236510

    Description

    Version:

    • Stainless steel
    • Vernier and / or reading parts have a satin chrome finish
    • Factory standard
    • Locking screw
    • Low-set master scale
    • Stepped jaws for inside measurement: 10 mm, 20 mm*, 30 mm** and 50 mm (0236 231)
    • High-precision laser graduation on vernier and scale

    Description:

    Workshop caliper ss chr wo kni-po wo fa 1/10-1/20 500x250mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.05 mm
    • Measuring range (mm): 0 - 500
    • Error Limit (mm): 0.14 mm
    • Error Limit (µm): 140 µm
    • Measuring jaw length (mm): 300 mm

    Standard:

    Factory standard

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart