Workshop caliper ss chr w kni-po. wo fa 1/10-1/20 1500x200mm

Article no.: 0234524
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0234524
    EAN / GTIN 4029713201302
    Manufacturer number 0234524

    Description

    Version:

    • Stainless steel
    • Vernier and / or reading parts have a satin chrome finish
    • ISO 13385
    • Locking screw
    • Knife points
    • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm**
    • Low-set master scale
    • High-precision laser graduation on vernier and scale

    Description:

    Workshop caliper ss chr w kni-po. wo fa 1/10-1/20 1500x200mm

    Feature:

    • Material: Stainless steel
    • Reading: 0.05 mm
    • Measuring range (mm): 0 - 1500
    • Error Limit (mm): 0.18 mm
    • Error Limit (µm): 180 µm
    • Measuring jaw length (mm): 200 mm
    • Hole size approach (mm): 30 mm

    Standard:

    ISO 13385

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart