Workshop caliper ss chr w. kni-po. wo fa 1/10-1/20 800x150mm

Article no.: 0234514
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 0 mm - 800 mm
Jaw length 150 mm
Measurement technology analog
Type of product Workshop calipers

Identification numbers & Classifications

Article number 0234514
EAN / GTIN 4029713201272
Manufacturer number 0234514
L-Number L40510 2517

Description

Version:

  • Stainless steel
  • Vernier and / or reading parts have a satin chrome finish
  • ISO 13385
  • Locking screw
  • Knife points
  • Stepped jaws for inside measurement: 10 mm, 20 mm* and 30 mm**
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr w. kni-po. wo fa 1/10-1/20 800x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 800
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm
  • Measuring jaw length (mm): 150 mm
  • Hole size approach (mm): 20 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart