Workshop caliper ss chr w. kni-po paral wo fa 1/20 500x150mm

Article no.: 0230508
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0230508
EAN / GTIN 4029713235574
Manufacturer number 0230508

Description

Version:

  • Parallax-free reading
  • Stainless steel
  • Reading parts have a satin chrome finish
  • ISO 13385
  • Locking screw
  • Knife points
  • Stepped jaws for inside measurement: 10 mm, for measuring range 500 mm: 20 mm
  • Direct reading of internal and external measurements
  • High-precision laser graduation on vernier and scale

Description:

Workshop caliper ss chr w. kni-po paral wo fa 1/20 500x150mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 500
  • Error Limit (mm): 0.07 mm
  • Error Limit (µm): 70 µm
  • Measuring jaw length (mm): 150 mm
  • Hole size approach (mm): 20 mm

Standard:

ISO 13385

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart