3/8″ Screwdriver socket M10 L.120mm

Article no.: 02261210
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 02261210
EAN / GTIN 4018754003648
Manufacturer number 02261210
L-Number L60010 3268

Description

Description:

  • For internal multi-gear screws (XZN®)
  • DIN 2324
  • extra long
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 17,8 mm
  • Gr.: M10
  • L1: 120 mm
  • L2: 88 mm
  • Length [mm): 120 mm
  • Square drive inside (inch): 3/8″
  • Weight: 106 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart