3/8″ CROW-FOOT spanner size 11mm L.32mm

Article no.: 02200011
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 02200011
EAN / GTIN 4018754149414
Manufacturer number 02200011
L-Number L60010 2263
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • Caution! Modified torque wrench settings

Feature:

  • a: 6,3 mm
  • Length [mm): 32 mm
  • S: 17,4 mm
  • Square drive inside (inch): 3/8″
  • Weight: 36 g
  • Width across flats [mm]: 11 mm
  • Width mm (b): 22,2 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart