Dial caliper ss chr. one-point-revo. =1mm 1/50 150x40mm

Article no.: 0218501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0218501
EAN / GTIN 4029713200572
Manufacturer number 0218501

Description

Version:

  • Stainless steel
  • Satin chrome scale
  • ISO 13385
  • Locking screw
  • Inside cross points
  • One pointer revolution with 0217 = 2 mm with 0218 = 1 mm
  • Four way measurement

Description:

Dial caliper ss chr. one-point-revo. =1mm 1/50 150x40mm

Feature:

  • Material: Stainless steel
  • Depth gauge: rectangular
  • Reading: 0.01 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.03 mm
  • Error Limit (µm): 30 µm
  • Measuring jaw length (mm): 40 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart