3/8″ Spark plug socket size 10mm L.140mm

Article no.: 02180010
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02180010
EAN / GTIN 4018754138845
Manufacturer number 02180010
L-Number L60010 4734

Description

Description:

  • extra long
  • For difficult-to-access glow plugs
  • 3/8″ internal square drive
  • 10 mm, e.g. for Renault, VW/Audi TDI
  • 12 mm, e.g. for BMW, Mercedes-Benz (201, 202 with four-valve technology), Ford, Opel,

Feature:

  • Length [mm): 140 mm
  • Square drive inside (inch): 3/8″
  • Weight: 138 g
  • Width across flats [mm]: 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart