INHEX socket 3/8″ 5mm L.100mm

Article no.: 02151005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 02151005
EAN / GTIN 4018754003266
Manufacturer number 02151005
L-Number L60010 4473

Description

Description:

  • For socket head screws
  • extra long
  • DIN 7422
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 17,8 mm
  • L1: 100 mm
  • L2: 68 mm
  • Output hexagon outside (mm): 5 mm
  • Output profile: Hexagon
  • Square drive inside (inch): 3/8″
  • Weight: 50 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart