Soft Face Hammer recoilless, medium hard with tubular steel handle, round striking head 60, 375 mm

Article no.: 02128
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 02128
EAN / GTIN 4010995021283
Manufacturer number 02128
L-Number L60090 5

Description

Description:

  • Meets your requirements: Yellow hammer head / medium-hard: e.g. for tool and machine engineering, car repairs, sheet metal and assembly work
  • Simplifies your work: Makes work easier, optimum impact effect and less effort needed
  • Protects your health: Deadblow Hammering without recoil minimises loads on joints, tendons and muscles
  • Application: Ideal for delivering measured positioning blows on components such as work pieces in machine vices or for installation work
  • Medium-hard hammer heads eminently suitable for tool and machine engineering, car repairs as well as sheet metal and assembly work
  • Extra: With cast iron balls inside the hammer head for recoilless work
  • Choosing the right hammer is particularly important on sensitive surfaces to prevent damage
  • With its steel tube handle, the no-recoil soft-faced hammer allows the user to deliver measured positioning blows, protecting delicate surfaces and edges through its high-impact effect
  • Thanks to the special metal filling in the hammer head, the soft-faced hammer also guarantees absolutely no recoil, thus protecting joints
  • Around 25% more hammer head mass ensures additional power
  • The yellow medium-hard hammer faces are ideal for universal use in areas such as tool and machine engineering as well as sheet metal and assembly work
  • The hammer is also impressive due to its steel tube handle with ergonomic, non-slip grip
  • Each hammer head is available individually as a spare part

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart