Tool set, 8 p. ″Duo-Fix″ pckt. ver. cal. 150mm, rect.

Article no.: 0212520
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 0212520
    EAN / GTIN 4029713013738
    Manufacturer number 0212520
    L-Number L40510 1183

    Description

    Version:

    • Pocket calipers in 5 different types of choice
    • External micrometer with carbide measuring faces, measuring range 0-25 mm, reading 0.01 mm
    • Flexible steel rule, stainless steel, measuring range 200 mm, graduation mm / mm, 13 x 0.5 mm
    • Knife square, hardened, DIN 875/00, 100 x 70 mm, with non-glare knife edge
    • Knife edge, hardened and ground, DIN 874/00, length 100 mm
    • Scriber, carbide tipped, hexagonal handle made of one piece, with pocket clip, length 180
    • Radius gauge, special steel, 17 sheets, concave and convex, with locking nut, measuring range 1.0 - 7.0 mm
    • Screw pitch gauge, combined metric ISO- and Whitworth thread, 48 blades, increments 0.4 - 7.0 / 4 - 62

    Description:

    Tool set, 8 p. ″Duo-Fix″ pckt. ver. cal. 150mm, rect.

    Feature:

    • Depth gauge: rectangular
    • Reading: 0.05 mm
    • Measuring range (mm): 0 - 150

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart