Hickory wooden handle Round for soft-faced no-recoil hammer 40

Article no.: 02115
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 02115
EAN / GTIN 4010995021153
Manufacturer number 02115
L-Number L60090 19

Description

Description:

  • Spare part: Vibration-damping and ergonomically shaped wooden handle with special surface treatment made of high-quality hickory wood.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 40
  • Overall length (mm): 335
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart