3/8″ Special socket size 32mm

Article no.: 02111032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02111032
EAN / GTIN 4018754164837
Manufacturer number 02111032
L-Number L60010 3937

Description

Description:

  • To remove and install the oil filter housing cover when changing the oil filter element

Feature:

  • Length [mm): 43 mm
  • Output profile: Hexagon
  • Square drive [inch]: 3/8 ″
  • Square drive inside (inch): 3/8″
  • Type: z. e.g. Audi, MAN, Opel Astra, Corsa, VW Passat
  • Weight: 130 g
  • Width across flats [mm]: 32 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart