Face medium-hard round for soft-faced no-recoil hammer 25

Article no.: 02103
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 02103
EAN / GTIN 4010995021030
Manufacturer number 02103
L-Number L60090 37

Description

Description:

  • Meets your requirements: Yellow hammer head / medium-hard: e.g. for tool and machine engineering, car repairs, sheet metal and assembly work.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 25
  • Technical weight (g): 13.17
  • with battery / rechargeable battery: No
  • Material hardness: medium hard (yellow)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart