Soft-faced hammer dead-blow with hickory wooden handle, round hammer face 25, 320 mm

Article no.: 02092
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 02092
EAN / GTIN 4010995020927
Manufacturer number 02092
L-Number L60090 12

Description

Description:

  • Meets your requirements: Yellow hammer head / medium-hard: e.g. for tool and machine engineering, car repairs, sheet metal and assembly work.
  • Simplifies your work: Makes work easier, optimum impact effect and less effort needed.
  • Protects your health: Deadblow Hammering without recoil minimises loads on joints, tendons and muscles.
  • Lowers your costs: Ergonomic hickory wooden handle and hammer head both available as spare parts.
  • Application: Ideal for delivering measured positioning blows on components such as work pieces in machine vices or for installation work. Medium-hard hammer heads eminently suitable for tool and machine engineering, car repairs as well as sheet metal and assembly work.
  • GS tested.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Diameter Hammer face (mm): 25
  • Overall length (mm): 320
  • Hammer head height (mm): 108
  • with battery / rechargeable battery: No

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart