3/8″ Socket size 20,8-13/16 1)mm/″ L.65mm

Article no.: 02020208
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 02020208
EAN / GTIN 4018754002290
Manufacturer number 02020208
L-Number L60010 6170

Description

Description:

  • long
  • DIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5M.
  • HPQ® high performance steel, chrome-plated.

Feature:

  • d1: 27,2 mm
  • d2: 25 mm
  • Length [mm): 65 mm
  • Output profile: Double hexagon AS-drive
  • Square drive inside (inch): 3/8″
  • t1: 18 mm
  • Weight: 151 g
  • Width across flats [mm and inch]: 20,8-13/16 1)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart