3/8″ Socket size 24mm L.35mm

Article no.: 02010024
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 02010024
    EAN / GTIN 4018754149148
    Manufacturer number 02010024
    L-Number L60010 4447

    Description

    Description:

    • DIN 3124/ISO 2725-1, ASME B 107.5M, DIN EN 3709
    • HPQ® high performance steel, chrome-plated.

    Feature:

    • d1: 31,5 mm
    • d2: 24 mm
    • d3: 21 mm
    • Height mm (h): 32 mm
    • Length [mm): 35 mm
    • Output profile: Double hexagon AS-drive
    • Square drive inside (inch): 3/8″
    • t1: 18 mm
    • t2: 21,2 mm
    • Weight: 92 g
    • Width across flats [mm]: 24 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart