Pocket vernier caliper ss. chr. clamp 1/50mm 150x40mm

Article no.: 019650105
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 019650105
    EAN / GTIN 4029713293017
    Manufacturer number 019650105
    L-Number L40510 2425

    Description

    Version:

    • Stainless steel
    • Reading parts have a satin chrome finish
    • ISO 13385
    • Inside cross points
    • Low-set master scale
    • Four way measurement
    • Includes thread table

    Description:

    Pocket vernier caliper ss. chr. clamp 1/50mm 150x40mm

    Feature:

    • Material: Stainless steel
    • Depth gauge: rectangular
    • Reading: 0.02 mm
    • Measuring range (mm): 0 - 150
    • Error Limit (mm): 0.03 mm
    • Error Limit (µm): 30 µm
    • Measuring jaw length (mm): 40 mm

    Standard:

    EN ISO 3650

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart