Tool shank with pin Square socket, hexagon socket 1/4″ E6,3

Article no.: 01935
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 01935
EAN / GTIN 4010995019358
Manufacturer number 01935
L-Number L60070 2098

Description

Description:

  • Drive: DIN 3121, ISO 1174, style F 6.3 and F 10
  • Drive: DIN 3126, ISO 1173, style E 6.3
  • Application: For machine used nut driver sockets
  • Extra: Easily identifiable content with large symbols
  • Packaging: Plastic box, reusable and dust repellent
  • For universal applications Adapter DIN 7428

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart