Digital dial gauge DIALTRONIC, 50 mm, 0,001 mm, Ø 60 mm, IP54

Article no.: 01930309
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 01930309
EAN / GTIN 7630041152531
Manufacturer number 01930309

Description

Description:

Measuring range: 50 mm
Casing: metallic
Mounting shank: stainless steel
Plunger: stainless steel
Units: mm/in
Number of buttons: 3
Resolution: 0,001 mm
Degree of protection: IP54
Measuring force: 1,1 ÷ 2,6 N
Indication error on the measuring range (MPEe, retractable plunger): 5 µm
Indication error on partial measuring range (MPEp, 1 mm): 3,2 µm
Repeatability of the indication error (MPEr): 2 µm

Standard:
Dimensions: EN ISO 463
Performances: factory standard

Dimensions:
Insert thread: M2,5
Mounting shank: Ø 8 mm
Dial, Ø: 60 mm

Included in delivery:
Dial gauge with mounted ball insert Ø 3 mm
Measurement report
Quickstart guide

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart