Pocket vernier caliper ss chr 1/20mm+1/128″ 150x40mm

Article no.: 0189501
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0189501
EAN / GTIN 4029713200442
Manufacturer number 0189501

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • ISO 13385
  • Inside cross points
  • Low-set master scale
  • Four way measurement
  • Includes thread table

Description:

Pocket vernier caliper ss chr 1/20mm+1/128″ 150x40mm

Feature:

  • Material: Stainless steel
  • Depth gauge: rectangular
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 150
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring jaw length (mm): 40 mm

Standard:

EN ISO 3650

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart