BALLTIP M1,4 TC D3 L36,5

Article no.: 01860213
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 01860213
EAN / GTIN 7630041110814
Manufacturer number 01860213
L-Number L41140 420

Description

Version:

  • Material: Tungsten carbide
  • Fixing [mm]: M1,4
  • Diameter [mm]: 3
  • Probe length [mm]: 36,5
  • Particular characteristics: For TESA-HITE, MICRO-HITE and μ-HITE

Description:

M1,4 ball probe, tungsten carbide, Ø 3 mm, L = 36,5 mm
Carbide measuring insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart