Pocket vernier caliper ss chr 1/20mm+1/128″ 300x50mm

Article no.: 0184508
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0184508
EAN / GTIN 4029713018849
Manufacturer number 0184508
L-Number L40510 2181

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • ISO 13385
  • Inside cross points
  • Low-set master scale
  • Four way measurement
  • Includes thread table

Description:

Pocket vernier caliper ss chr 1/20mm+1/128″ 300x50mm

Feature:

  • Material: Stainless steel
  • Depth gauge: none
  • Reading: 0.05 mm
  • Measuring range (mm): 0 - 300
  • Error Limit (mm): 0.05 mm
  • Error Limit (µm): 50 µm
  • Measuring jaw length (mm): 50 mm

Standard:

EN ISO 3650

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart