P-LINE 215G analogue lever-type dial test indicator, standard, 0,6 mm, 0,002 mm, Ø 40 mm

Article no.: 01810405
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Lever dial indicator

Identification numbers & Classifications

Article number 01810405
EAN / GTIN 7630041152388
Manufacturer number 01810405

Description

Description:

Standard: ISO 9493
Measuring range: 0,6 mm
Travel / revolution: 0,1 mm
Circular scale: 0 ÷ 5 ÷ 10
Measuring force: 0,3 N
Resolution: 0,002 mm
Indication error on the measuring range (MPEe, retractable plunger): 10 µm
Indication error on the measuring range (MPEtot, retractable and extendable plunger): 13 µm
Indication error on 1/10 rotation (MPEp 1/10): 1 µm
Indication error on 1/2 rotation (MPEp 1/2): 3 µm
Indication error on 1 rotation (MPEp 1): 5 µm
Repeatability of the indication error (MPEr): 1,5 µm
Hysteresis of indication error (MPEh): 4,5 µm
Housing: metal
Ball inserts: tungsten carbide
Rotating dial
Reading direction: clockwise

Dimensions:
Insert thread: M1,6
Dial, Ø: 40 mm
Probe length: 18 mm

Included in delivery:
Lever-type dial test indicator with mounted ball insert Ø 2 mm
Wrench for insert mounting
Rigid stem Ø 8 mm
Rigid stem Ø 4 mm
Measurement report

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart