Pocket caliper hard brass w. nonius 100 x 25 mm

Article no.: 0180320
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 0180320
EAN / GTIN 4029713026141
Manufacturer number 0180320
L-Number L40510 1642

Description

Version:

  • Made from hard brass
  • Factory standard

Description:

Pocket caliper hard brass w. nonius 100 x 25 mm

Feature:

  • Material: Brass
  • Reading: 0.1 mm
  • Measuring range (mm): 0 - 100
  • Measuring jaw length (mm): 25 mm

Standard:

Factory standard

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart