Alternative article:

Bit Professional slot 1/4″ E6.3 4.0 mm

Article no.: 01791
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 01791
EAN / GTIN 4010995017910
Manufacturer number 01791
L-Number L60070 2067

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking
  • Increases your efficiency: Best rotation characteristics for stable fastening processes
  • Drive: DIN 3126, ISO 1173, style E 6.3
  • Application: For all types of screw applications in trade and industry
  • Extra: Packaging: Material: High quality CVM steel, through hardened
  • For universal applications

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart