Bit Standard 25 mm TORX® 1/4" C6,3 T15

Article no.: 01717
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01717
EAN / GTIN 4010995017170
Manufacturer number 01717
L-Number L60070 874

Description

Description:

  • Meets your requirements: Robust and precise bits for general fastening in trade and industry.
  • Saves time: Simple and quick recognition of profile sizes thanks to contrasting laser marking.
  • Drive: DIN 3126, ISO 1173, style C 6.3.
  • Application: For all types of screw applications in trade and industry.
  • Bits: Reduced, over-tightened profile.
  • Material: High grade chrome-vanadium steel, through hardened.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T15
  • Overall length (mm): 25
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart