Suction support with articulated arm, H = 365 mm

Article no.: 01639064
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic holder

Identification numbers & Classifications

Article number 01639064
EAN / GTIN 7630041162455
Manufacturer number 01639064

Description

Description:

Arm: light alloy
Base: metal
Suction controlled by lever switch
Fine adjustment
Dovetail clamp with Ø 8 mm clamping bore
Suction cup force: 300 N

Dimensions:
Base: Ø 88 x 28 mm
H: 365 mm
L: 280 mm

Included in delivery:
Articulated arm
Clamp with fine adjustment
Suction base

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart