Magnetic support with articulated arm, H = 445 mm

Article no.: 01639063
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Magnetic holder

Identification numbers & Classifications

Article number 01639063
EAN / GTIN 7630041162448
Manufacturer number 01639063

Description

Description:

Arm: light alloy
Base: metal
V-shaped base
With switch to disengage the magnet
Fine adjustment
Dovetail clamp with Ø 8 mm clamping bore
magnetic force: 1000 N

Dimensions:
H: 445 mm
L: 330 mm
V dimensions: Ø 30 ÷ 150 mm
Base: 73 x 50 x 55 mm

Included in delivery:
Articulated arm
Clamp with fine adjustment
Magnetic base

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart