Pocket screwdrivers Slotted transparent-red, with push-on clip 3.0 mm x 40 mm

Article no.: 01537
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 50 pieces
  • Order steps: 50 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01537
EAN / GTIN 4010995015374
Manufacturer number 01537
L-Number L60070 222

Description

Description:

  • Handle: Wiha round handle, transparent red with pen clip.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Slotted 1 (mm): 3
  • Round blade diameter (mm): 3
  • Handle diameter (mm): 11
  • Overall length (mm): 100
  • Visible blade length (mm): 40
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart