Screwdriver with T-handle and bit holder magnetic 1/4" 150 mm

Article no.: 01481
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01481
EAN / GTIN 4010995014810
Manufacturer number 01481
L-Number L60070 413

Description

Description:

  • Drive: For bits according to DIN 3126, ISO 1173 style C 6.3.
  • Application: For high torques.
  • Bit chuck: Stainless steel with strong magnet.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated.
  • Standards: for bits DIN 3126, ISO 1173, shape C6.3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Hexagon head (Inch): 1/4″
  • Handle width (T-handle) (mm): 80
  • Length T-handle blade (mm): 150
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart