L-key set in Classic holder Hexagonal ball end matt chrome-plated 7-pcs.

Article no.: 01416
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01416
EAN / GTIN 4010995014162
Manufacturer number 01416
L-Number L60070 122

Description

Description:

  • Saves space: Compact and space-saving solution.
  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°.
  • Lowers your costs: Highly durable thanks to high-quality, chrome-plated L-key surface to prevent corrosion.
  • Application: Especially for screws that are difficult to access.
  • Extra: Common key sizes are stored in the holder where they are easily seen.
  • Extra: Simple, rapid operation with solid stopping point for L-keys.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.
  • Well organized storage
  • Perfect for confined spaces
  • High-quality chromed surface
  • Based on ISO 2936L.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x L-keys Hexagonal ball end matt chrome-plated 1.5 mm x 91 mm (01392)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.0 mm x 101 mm (01393)
  • 1x L-keys Hexagonal ball end matt chrome-plated 2.5 mm x 113 mm (01395)
  • 1x L-keys Hexagonal ball end matt chrome-plated 3.0 mm x 128 mm (01396)
  • 1x L-keys Hexagonal ball end matt chrome-plated 4.0 mm x 142 mm (01398)
  • 1x L-keys Hexagonal ball end matt chrome-plated 5.0 mm x 163 mm (01400)
  • 1x L-keys Hexagonal ball end matt chrome-plated 6.0 mm x 184 mm (01402)
  • 1x Classic holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart