1/4″ Sockets size 11/32″ L.23mm

Article no.: 01410022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 01410022
EAN / GTIN 4018754001279
Manufacturer number 01410022
L-Number L60010 5720

Description

Description:

  • ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (TEST VALUES)
  • HPQ® high performance steel, chrome-plated.

Feature:

  • d1: 12,7 mm
  • d2: 12,7 mm
  • d3: 8,1 mm
  • Length [mm): 23 mm
  • Output profile: Hexagonal AS-drive
  • Square drive inside (inch): 1/4″
  • t1: 8 mm
  • t2: 13,3 mm
  • Weight: 14 g
  • Width across flats [inch]: 11/32 ″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart