L-key with key handle TORX®, black oxidised T15 x 80 mm

Article no.: 01355
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Material: Chromium vanadium steel
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 01355
Torx® profile T15
Blade length 45 mm
Overall length 80 mm
Material Chromium vanadium steel
Surface burnished
Type of product Screwdriver

Identification numbers & Classifications

Article number 01355
EAN / GTIN 4010995013554
Manufacturer number 01355
L-Number L60070 723

Description

Description:

  • Application: For high torque transfer with small screws, especially when replacing indexable inserts on milling heads.
  • Handle: Wiha key handle.
  • Blade: Chrome-vanadium steel, through-hardened, bronzed.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T15
  • Round blade diameter (mm): 3.5
  • Overall length (mm): 80
  • Handle width (T-handle) (mm): 40
  • Length T-handle blade (mm): 45
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart