1/4″ Screwdriver socket L.28mm

Article no.: 01351009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 01351009
EAN / GTIN 4018754150366
Manufacturer number 01351009
L-Number L60010 4128

Description

Description:

  • With hole in the drive tip (TORX® TAMPER RESISTANT)
  • For internal TORX® screws
  • Chrome alloy steel, chrome-plated.

Feature:

  • d: 11,6 mm
  • L1: 28 mm
  • L2: 16 mm
  • Length [mm): 28 mm
  • Output profile: TORX®
  • Size Output profile: T9
  • Square drive inside (inch): 1/4″
  • Weight: 10 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart