L-key with T-handle TORX® matt chrome-plated T27 x 232 mm

Article no.: 01337
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01337
EAN / GTIN 4010995013370
Manufacturer number 01337
L-Number L60070 1788

Description

Description:

  • Application: For high torque transfer with minimal effort.
  • Extra: ChromTop® blade tip for the highest accuracy.
  • Handle: Wiha Classic T-handle.
  • Blade: Chrome-vanadium steel, through hardened, chrome-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® 1: T27
  • Round blade diameter (mm): 5.5
  • Handle diameter (mm): 32
  • Overall length (mm): 232
  • Handle width (T-handle) (mm): 100
  • Length T-handle blade (mm): 200
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart