Screwdriver SoftFinish® TORX® Tamper Resistant (with hole) with round blade T27H x 115 mm

Article no.: 01304
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01304
EAN / GTIN 4010995013042
Manufacturer number 01304
L-Number L60070 2792

Description

Description:

  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.
  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Application: For turning TORX® Tamper Resistant safety screws.
  • Blade: High quality chrome-vanadium-molybdenum steel, through hardened, chrome-plated.
    Wiha ChromTop® finish on tip for a perfect fit every time.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • TORX® Tamper Resistant 1: T27H
  • Round blade diameter (mm): 5.5
  • Handle diameter (mm): 36
  • Overall length (mm): 233
  • Visible blade length (mm): 115
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart