1/4″ Sockets size 14mm L.50mm

Article no.: 01240014
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 01240014
EAN / GTIN 4018754000906
Manufacturer number 01240014
L-Number L60010 954

Description

Description:

  • long
  • DIN EN 3710, DIN EN 3709, DIN 3124/ISO 2725-1, ASME B 107.5M.
  • HPQ® high performance steel, chrome-plated.

Feature:

  • d1: 18,8 mm
  • d2: 18,8 mm
  • d3: 13 mm
  • Height mm (h): 19 mm
  • Length [mm): 50 mm
  • Output profile: Double hexagon AS-drive
  • Square drive inside (inch): 1/4″
  • t1: 15 mm
  • t2: 40,7 mm
  • Weight: 57 g
  • Width across flats [mm]: 14 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart