1/4″ CROW-FOOT spanner size 8mm L.25,5mm

Article no.: 01200008
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 01200008
Copy
EAN / GTIN 4018754149117
Copy
Manufacturer number 01200008
Copy
L-Number L60010 2451
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • Caution! Modified torque wrench settings

Feature:

  • a: 6,3 mm
  • Length [mm): 25,5 mm
  • S: 14,6 mm
  • Square drive inside (inch): 1/4″
  • Weight: 19 g
  • Width across flats [mm]: 8 mm
  • Width mm (b): 19,8 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart