L-keys Hex, short, black oxidised 22.0 mm x 217 mm

Article no.: 01140
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 01140
EAN / GTIN 4010995011406
Manufacturer number 01140
L-Number L60070 3915

Description

Description:

  • ISO 2936K.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Internal hexagon (mm): 22
  • Overall length (mm): 217
  • Length Pin closing blade (short) (mm): 102
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart