INHEX screwdriver socket 1/4 ″ 2,5mm L.55mm

Article no.: 01050025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 01050025
EAN / GTIN 4018754344000
Manufacturer number 01050025

Description

Description:

- For hex socket screws
- 1/4″ internal square drive
- Chrome Alloy Steel, chrome-plated
- DIN 7422

Feature:

  • Output profile: Hexagon
  • External output hex (mm): 2.5 mm
  • Internal drive square (inch): 1/4″
  • d: 10.7 mm
  • DIN: DIN 7422
  • L1: 55 mm
  • L2: 30 mm
  • Weight (g): 18 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart