1/4″ Sockets spline-drive size 9/32″ L.22,2mm

Article no.: 01011009
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 01011009
    EAN / GTIN 4018754109111
    Manufacturer number 01011009
    L-Number L60010 398

    Description

    Description:

    • For external spline drive screws
    • MS-33787, MIL-W-8982
    • HPQ® high performance steel, chrome-plated.

    Feature:

    • d1: 11,2 mm
    • d2: 11,2 mm
    • d3: 6,6 mm
    • Length [mm): 22,2 mm
    • Output profile: Spline-Drive
    • Size Output profile: 9
    • Square drive inside (inch): 1/4″
    • t1: 8 mm
    • t2: 12,4 mm
    • Weight: 10 g
    • Width across flats [inch]: 9/32 ″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart