Socket spanners with cross handle hexagonal 8 pieces bright nickel plated including workbench stand

Article no.: 00953
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 00953
EAN / GTIN 4010995009533
Manufacturer number 00953
L-Number L60070 482

Description

Description:

  • Application: For high torque transfer with minimal effort
  • Application: Chrome-vanadium steel, through hardened, nickel-plated
  • Extra: Robust metal workbench holder to place on workbench or wall-mount
  • Extra: Tip diagrams printed to scale
  • Handle: Wiha Classic T-handle
  • Blade: Chrome-vanadium steel, through hardened, nickel-plated
  • For applications in mechanics
  • Content: 1x L-key with T-handle Hexagon brilliant nickel-plated 2.0 mm (00904) 1x L-key with T-handle Hexagon brilliant nickel-plated 2.5 mm (00906) 1x L-key with T-handle Hexagon brilliant nickel-plated 3.0 mm (00908) 1x L-key with T-handle Hexagon brilliant nickel-plated 4.0 mm (00913) 1x L-key with T-handle Hexagon brilliant nickel-plated 5.0 mm (00917) 1x L-key with T-handle Hexagon brilliant nickel-plated 6.0 mm (00923) 1x L-key with T-handle Hexagon brilliant nickel-plated 8.0 mm (00930) 1x Workbench stand

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart